Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime 5-Outlet Power Hub with 2-Port 3.4-Amp USB Charger PBPHU345

5-Outlet Power Hub with 2-Port 3.4-Amp USB Charger (Discontinued)

  • Mfr # PBPHU345
  • Zoro # G201984151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBPHU345
Zoro #
G201984151
UPC #
54732829927
Country of Origin
China

Dimensions

Cable Length
1.75 in
Width
6.25 in

Details

Includes
5 Outlet Power Hub
Color
Yellow

Description

Imagine powering 5 tools from one extension cord while charging 2 cell phones at the same time! Now you can with PRIME's 5-Outlet Power Hub! It has a built-in 2-port USB charger and weather- and water-resistant outlet covers, and when it's plugged into a 12-gauge (or larger) extension cord it will power virtually everything you need on the job. It also has a built-in circuit breaker to protect against overloads.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.