This item is Discontinued.
This item is Discontinued.
Coolant, 1 gal, Can (Discontinued)
Mfr #
HZ-397-1
Zoro #
G1532176
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-397-1
- Zoro #
- G1532176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Size
- 1 gal.
Details
- Item
- Coolant
- Series
- Prime Edge
- Container Type
- Can
- Cutting Fluid Sub-Category
- Coolants
- Base Oil
- Mineral
- Container Style
- Jug
- Fluid Properties
- Water Soluble
- Standards
- Acceptable Under the Federal Meat and Poultry Products Inspection Program
- Flash Point
- 300 Degrees F
- Physical Form
- Liquid
- Color
- White
- Application
- Sharpening
- Specific Gravity
- 1
- Fluid Type
- Water Soluble
Description
Coolant, Container Size 1 gal, Can, White, Application Sharpening