Antifreeze, Blue
Mfr # PRIM99306
Zoro # G216459583
product price: $9.99
/eaKey Features
Compatible Vehicle Type
RVs
Biodegradable
Biodegradable
Container Size
1 gal
Series
Prime Guard
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIM99306
Zoro #
G216459583
UPC #
009114993000
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Compatible Vehicle Type
RVs
Biodegradable
Biodegradable
Series
Prime Guard
Product Form
Liquid
Features
Alcohol Free, Effective to -100 Degrees F, Non Flammable, Non-Toxic, Odorless, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)
Flash Point
228 Degrees F
Standards
FDA
Item
Antifreeze
Base Formulation
Propylene Glycol
Color
Blue
Concentration Type
Concentrated
Description
Antifreeze, Series Prime Guard, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Propylene Glycol, Color Blue, Biodegradable Biodegradable, Standards FDA, Compatible Vehicle Type RVs, Features Alcohol Free, Effective to -100 Degrees F, Non Flammable, Non-Toxic, Odorless, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate), Flash Point 228 Degrees F, Product Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.