Antifreeze Coolant, 1 gal, Gold
Mfr # PRIMGOLD
Zoro # G308789550
product price: $14.59
/eaKey Features
Color
Gold
Container Type
Jug
Container Size
1 gal
Series
Universal
Compatible Vehicle Type
Light Duty Trucks, Cars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIMGOLD
Zoro #
G308789550
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Color
Gold
Container Type
Jug
Item
Antifreeze Coolant
Series
Universal
Compatible Vehicle Type
Light Duty Trucks, Cars
Freezing Point
-36 Degrees F
Concentration Type
Concentrated
Coolant Type
OAT
Base Formulation
Ethylene Glycol
Biodegradable
Biodegradable
Manufacturer Specifications
All Light Duty Cars and Trucks, Asian, Chrysler, European, Ford, GM
Mileage Rating
150,000 mi
Lifetime Rating
5 yr
Phosphate-Free
Phosphate-Free
Silicate-Free
Silicate-Free
Description
Antifreeze Coolant, Coolant Type OAT, Series Universal, Container Type Jug, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Gold, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -36 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Light Duty Cars and Trucks, Asian, Chrysler, European, Ford, GM, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.