Zoro Homepage

Antifreeze Coolant, 1 gal, Green

  • Mfr # PRIMGREEN50

  • Zoro # G908851091


product price: $10.49
/ea

Key Features

Color
Green
Container Type
Jug
Container Size
1 gal
Series
Conventional Green
Freezing Point
-8 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMGREEN50
Zoro #
G908851091
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Green
Container Type
Jug
Item
Antifreeze Coolant
Series
Conventional Green
Freezing Point
-8 Degrees F
Base Formulation
Ethylene Glycol
Compatible Vehicle Type
Light Duty Trucks, Cars
Concentration Type
Pre-Diluted 50/50
Lifetime Rating
1 yr
Coolant Type
OAT
Silicate-Free
Contains Silicate
Manufacturer Specifications
Only 1994 and Older
Phosphate-Free
Phosphate-Free
Biodegradable
Biodegradable

Description

Antifreeze Coolant, Coolant Type OAT, Series Conventional Green, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 1 yr, Mileage Rating Not Applicable, Freezing Point -8 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Only 1994 and Older, Standards Not Applicable, Compatible Vehicle Type Light Duty Trucks, Cars

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.