Antifreeze Coolant, 55 gal, Green
Mfr # PRIMGREEN5055
Zoro # G808657359
product price: $513.99
/eaKey Features
Color
Green
Container Type
Drum
Container Size
55 gal
Series
Conventional Green
Base Formulation
Ethylene Glycol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIMGREEN5055
Zoro #
G808657359
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Green
Container Type
Drum
Item
Antifreeze Coolant
Series
Conventional Green
Base Formulation
Ethylene Glycol
Compatible Vehicle Type
Light Duty Trucks, Cars
Concentration Type
Pre-Diluted 50/50
Freezing Point
-8 Degrees F
Silicate-Free
Contains Silicate
Biodegradable
Biodegradable
Phosphate-Free
Phosphate-Free
Coolant Type
OAT
Lifetime Rating
1 yr
Manufacturer Specifications
Only 1994 and Older
Description
Antifreeze Coolant, Coolant Type OAT, Series Conventional Green, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 1 yr, Mileage Rating Not Applicable, Freezing Point -8 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Only 1994 and Older, Standards Not Applicable, Compatible Vehicle Type Light Duty Trucks, Cars
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.