Zoro Homepage

Antifreeze Coolant, Gold, 55 gal

  • Mfr # PRIMGOLD55

  • Zoro # G310866010


product price: $690.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Gold
Features
Prevents Corrosion, Protects the Entire Cooling System, Including the Radiator and Water Pump, Will Not Void Warranty, Works with Any Color Antifreeze/Coolant
Container Type
Drum
Container Size
55 gal
Specific Gravity
1.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMGOLD55
Zoro #
G310866010
UPC #
840530128061
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Gold
Features
Prevents Corrosion, Protects the Entire Cooling System, Including the Radiator and Water Pump, Will Not Void Warranty, Works with Any Color Antifreeze/Coolant
Container Type
Drum
Specific Gravity
1.14
Item
Antifreeze Coolant
Standards
OSHA
Flash Point
254 Degrees F
Biodegradable
Not Biodegradable
Maximum pH Level
9.2
Product Form
Liquid
Base Formulation
Ethylene Glycol
Concentration Type
Concentrated
Series
Prime Guard
Boiling Point
340 Degrees F
Minimum pH Level
8.7
Compatible Vehicle Type
Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks
Freezing Point
-36 Degrees F
Silicate-Free
Silicate-Free
Manufacturer Specifications
All Cars and Light Duty Trucks
Mileage Rating
150,000 mi
Phosphate-Free
Phosphate-Free
Coolant Type
OAT

Description

Antifreeze Coolant, Coolant Type OAT, Series Prime Guard, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Gold, Mileage Rating 150,000 mi, Freezing Point -36 Degrees F, Boiling Point 340 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Cars and Light Duty Trucks, Standards OSHA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.