Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Orange, 1 gal

  • Mfr # PRIMORANGE50

  • Zoro # G510877335


product price: $11.19
/ea

Key Features

Color
Orange
Features
Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over
Container Type
Jug
Standards
OSHA
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMORANGE50
Zoro #
G510877335
UPC #
840530128115
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Orange
Features
Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over
Container Type
Jug
Item
Antifreeze Coolant
Standards
OSHA
Boiling Point
226 Degrees F
Compatible Vehicle Type
Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks
Concentration Type
Pre-Diluted 50/50
Product Form
Liquid
Series
Prime Guard
Coolant Type
OAT
Manufacturer Specifications
All Cars and Light Duty Trucks
Base Formulation
Ethylene Glycol
Freezing Point
-34 Degrees F
Phosphate-Free
Phosphate-Free
Biodegradable
Not Biodegradable
Mileage Rating
150,000 mi
Silicate-Free
Silicate-Free

Description

Antifreeze Coolant, Coolant Type OAT, Series Prime Guard, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Orange, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 226 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Cars and Light Duty Trucks, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.