Antifreeze Coolant, Orange, 55 gal
Mfr # PRIMORANGE55
Zoro # G410866033
product price: $740.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Orange
Features
Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over
Container Type
Drum
Container Size
55 gal
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIMORANGE55
Zoro #
G410866033
UPC #
840530128108
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Orange
Features
Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over
Container Type
Drum
Standards
OSHA
Item
Antifreeze Coolant
Boiling Point
226 Degrees F
Concentration Type
Concentrated
Product Form
Liquid
Series
Prime Guard
Compatible Vehicle Type
Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks
Base Formulation
Ethylene Glycol
Phosphate-Free
Phosphate-Free
Mileage Rating
150,000 mi
Manufacturer Specifications
All Cars and Light Duty Trucks
Freezing Point
-34 Degrees F
Silicate-Free
Silicate-Free
Coolant Type
OAT
Biodegradable
Not Biodegradable
Description
Antifreeze Coolant, Coolant Type OAT, Series Prime Guard, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Orange, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 226 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Cars and Light Duty Trucks, Standards OSHA
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.