Zoro Homepage

Antifreeze, Pink, 1 gal

  • Mfr # PRIM95006

  • Zoro # G310877337


product price: $6.39
/ea

Key Features

Color
Pink
Features
Glycerin Free, Meets OEM Specifications, Non-Flammable, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
Container Type
Jug
Container Size
1 gal
Specific Gravity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM95006
Zoro #
G310877337
UPC #
009114950003
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Pink
Features
Glycerin Free, Meets OEM Specifications, Non-Flammable, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
Container Type
Jug
Specific Gravity
1
Item
Antifreeze
Standards
FDA
Series
Prime Guard
Concentration Type
Pre-Diluted 50/50
Maximum pH Level
8
Freezing Point
-50 Degrees F
Compatible Vehicle Type
Boats, RVs
Product Form
Liquid
Minimum pH Level
7
Base Formulation
Propylene Glycol
Phosphate-Free
Phosphate-Free
Manufacturer Specifications
Non-Potable Water Systems
Biodegradable
Biodegradable
Silicate-Free
Silicate-Free

Description

Antifreeze, Coolant Type Not Applicable, Series Prime Guard, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Propylene Glycol, Color Pink, Lifetime Rating Not Applicable, Mileage Rating Not Applicable, Freezing Point -50 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Non-Potable Water Systems, Standards FDA, Compatible Vehicle Type Boats, RVs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.