Antifreeze, Pink, 55 gal
Mfr # PRIM95055
Zoro # G510866254
product price: $407.99
/eaKey Features
Color
Pink
Features
Glycerin Free, Meets OEM Specifications, Non-Flammable, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
Container Type
Drum
Container Size
55 gal
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIM95055
Zoro #
G510866254
UPC #
009114950553
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Pink
Features
Glycerin Free, Meets OEM Specifications, Non-Flammable, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
Container Type
Drum
Standards
FDA
Specific Gravity
1
Item
Antifreeze
Series
Prime Guard
Maximum pH Level
8
Base Formulation
Propylene Glycol
Compatible Vehicle Type
Boats, RVs
Product Form
Liquid
Concentration Type
Pre-Diluted 50/50
Minimum pH Level
7
Freezing Point
-50 Degrees F
Biodegradable
Biodegradable
Manufacturer Specifications
Non-Potable Water Systems
Silicate-Free
Silicate-Free
Phosphate-Free
Phosphate-Free
Description
Antifreeze, Coolant Type Not Applicable, Series Prime Guard, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Propylene Glycol, Color Pink, Lifetime Rating Not Applicable, Mileage Rating Not Applicable, Freezing Point -50 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Non-Potable Water Systems, Standards FDA, Compatible Vehicle Type Boats, RVs
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.