Antifreeze, Pink, 55 gal
Mfr # PRIM95855
Zoro # G210866202
product price: $348.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Pink
Features
Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
Container Type
Drum
Container Size
55 gal
Specific Gravity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIM95855
Zoro #
G210866202
UPC #
009114958559
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Pink
Features
Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
Container Type
Drum
Specific Gravity
1
Standards
FDA
Item
Antifreeze
Compatible Engine Type
Ethanol Engines
Product Form
Liquid
Concentration Type
Pre-Diluted 50/50
Minimum pH Level
7
Maximum pH Level
8
Series
Prime Guard
Compatible Vehicle Type
RVs, Boats
Base Formulation
Propylene Glycol
Silicate-Free
Silicate-Free
Phosphate-Free
Phosphate-Free
Biodegradable
Biodegradable
Manufacturer Specifications
Non-Potable Water Systems
Freezing Point
10 Degrees F
Description
Antifreeze, Coolant Type Not Applicable, Series Prime Guard, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Propylene Glycol, Color Pink, Lifetime Rating Not Applicable, Mileage Rating Not Applicable, Freezing Point 10 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Non-Potable Water Systems, Standards FDA, Compatible Engine Type Ethanol Engines
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.