Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze, Pink

  • Mfr # PRIM95025

  • Zoro # G916437973


product price: $1,417.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Features
Effective to -50 Degrees F, Glycerin Free, Non Flammable, Non-Toxic, Safe on Copper, Brass, All Plastics (Except Acetate)
Concentration Type
Concentrated
Container Size
2.5 gal
Product Form
Liquid
Base Formulation
Propylene Glycol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM95025
Zoro #
G916437973
UPC #
009114950256
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Features
Effective to -50 Degrees F, Glycerin Free, Non Flammable, Non-Toxic, Safe on Copper, Brass, All Plastics (Except Acetate)
Concentration Type
Concentrated
Product Form
Liquid
Base Formulation
Propylene Glycol
Minimum pH Level
7
Compatible Vehicle Type
RVs
Item
Antifreeze
Series
Prime Guard
Standards
OSHA
Maximum pH Level
8
Color
Pink

Description

Antifreeze, Series Prime Guard, Container Size 2.5 gal, Concentration Type Concentrated, Base Formulation Propylene Glycol, Color Pink, Standards OSHA, Compatible Vehicle Type RVs, Features Effective to -50 Degrees F, Glycerin Free, Non Flammable, Non-Toxic, Safe on Copper, Brass, All Plastics (Except Acetate), Maximum pH Level 8, Minimum pH Level 7, Product Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.