Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze

  • Mfr # PRIM95825

  • Zoro # G816437981


product price: $979.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Compatible Vehicle Type
RVs
Series
Prime Guard
Features
Effective to -50 Degrees F, Glycerin Free, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)
Standards
FDA
Container Size
275 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM95825
Zoro #
G816437981
UPC #
009114958252
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Item
Antifreeze
Compatible Vehicle Type
RVs
Series
Prime Guard
Features
Effective to -50 Degrees F, Glycerin Free, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)
Standards
FDA
Container Type
Tote

Description

Antifreeze, Series Prime Guard, Container Type Tote, Container Size 275 gal, Standards FDA, Compatible Vehicle Type RVs, Features Effective to -50 Degrees F, Glycerin Free, Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.