Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze

  • Mfr # PRIM99355

  • Zoro # G916437997


product price: $525.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Standards
FDA
Compatible Vehicle Type
RVs
Series
Prime Guard
Features
Alcohol Free, Effective to -100 Degrees F, Non Flammable, Non-Toxic, Odorless, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM99355
Zoro #
G916437997
UPC #
009114993550
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Antifreeze
Standards
FDA
Compatible Vehicle Type
RVs
Series
Prime Guard
Features
Alcohol Free, Effective to -100 Degrees F, Non Flammable, Non-Toxic, Odorless, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)

Description

Antifreeze, Series Prime Guard, Container Size 55 gal, Standards FDA, Compatible Vehicle Type RVs, Features Alcohol Free, Effective to -100 Degrees F, Non Flammable, Non-Toxic, Odorless, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, All Plastics (Except Acetate)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.