Shop PRIME GUARD
See all product information
Create Account
Rust & Rubberized Treatment Undercoating
- Mfr # PRIMUC20
- Zoro # G623933867
product price:Â
$
5.59
/ea
Sold in multiples of 12 for
$67.08
Key Features
Resin Type
Styrene-Butadiene
Surface Texture
Rough, Smooth
Resistance Properties
Chemical Resistant
Dry Time
24 hr
VOC Content
327 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMUC20
- Zoro #
- G623933867
- UPC #
- 840530121512
- Country of Origin
- United States
- Item
- Rust & Rubberized Treatment Undercoatings
- Resin Type
- Styrene-Butadiene
- Surface Texture
- Rough, Smooth
- Resistance Properties
- Chemical Resistant
- Dry Time
- 24 hr
- VOC Content
- 327 g/L
- Compatible Surface Material
- Aluminum, Plastic, Steel
- Sub Brand
- Prime Guard
- Color
- Flat Black
- Maximum Temperature Resistance
- 104 Degrees F
- Sheen
- Ultra Flat
- Coating Application
- Rush Preventative
- Finish Texture
- Orange Peel
- Container Type
- Aerosol
- Coverage Area
- 20 sq ft
- Features
- Quick Drying, Rubberized, Waterproof Coating
- Use Location
- Exterior, Interior
- Standards
- OSHA 29 CFR 1910.1001-1050
- Base Type
- 2-Propanone, Asphalt, Benzene Methyl, Butane, Kaolin, Propane, Talc
- Wire Color
- Flat Black
Dimensions
- Container Size
- 18 oz
- Fits Chest Size
- Quick Drying, Rubberized, Waterproof Coating
Description
Rust & Rubberized Treatment Undercoatings, Base Type 2-Propanone, Asphalt, Benzene Methyl, Butane, Kaolin, Propane, Talc, Color Family Black, Compatible Surface Material Aluminum, Plastic, Steel, Sheen Ultra Flat, Finish Texture Orange Peel, Resin Type Styrene-Butadiene, Color Flat Black, Container Size 18 oz, Coverage Area 20 sq ft, Sub Brand Prime Guard, Coating Application Rush Preventative, Container Type Aerosol, Dry Time 24 hr, Features Quick Drying, Rubberized, Waterproof Coating
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.