Zoro Homepage

Windshield Washer Fluid, Blue, 1 gal

  • Mfr # PRIM92006

  • Zoro # G010877330


product price: $4.49
/ea
Sold in multiples of 6 for $26.94

Key Features

Color
Blue
Container Type
Jug
Maximum pH Level
8.5
Series
Prime Guard
Boiling Point
187 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM92006
Zoro #
G010877330
UPC #
009114920006
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Windshield Washer Fluid
Color
Blue
Container Type
Jug
Maximum pH Level
8.5
Series
Prime Guard
Boiling Point
187 Degrees F
Product Form
Liquid
Flash Point
85 Degrees F
Features
Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost, Suitable for All Vehicles Including EV
Freezing Point
-20 Degrees F
Product Type
Windshield Washer Fluid
Standards
OSHA
Recommended Dilution
Ready to Use
VOC Content Weight Percentage
27 %

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Blue, Freezing Point -20 Degrees F, Properties Standard, VOC Content Weight Percentage 27 Percent, Recommended Dilution Ready to Use, Boiling Point 187 Degrees F, Features Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost, Suitable for All Vehicles Including EV, Flash Point 85 Degrees F, Maximum pH Level 8.5, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.