Windshield Washer Fluid, Blue, 1 gal
Mfr # PRIM92106
Zoro # G710877333
product price: $3.55
/eaSold in multiples of 6 for $21.30
Key Features
Color
Blue
Container Type
Jug
Series
Prime Guard
Maximum pH Level
8.4
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIM92106
Zoro #
G710877333
UPC #
009114921003
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Color
Blue
Container Type
Jug
Item
Windshield Washer Fluid
Series
Prime Guard
Maximum pH Level
8.4
Product Form
Liquid
Boiling Point
212 Degrees F
Freezing Point
32 Degrees F
Features
Cleans Road Grime and Dirt, Streak-Free Cleaning, Suitable for All Vehicles Including EV
Product Type
Windshield Washer Fluid
Recommended Dilution
Ready to Use
VOC Content Weight Percentage
1 %
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Blue, Freezing Point 32 Degrees F, Properties Standard, VOC Content Weight Percentage 1 Percent, Recommended Dilution Ready to Use, Boiling Point 212 Degrees F, Features Cleans Road Grime and Dirt, Streak-Free Cleaning, Suitable for All Vehicles Including EV, Maximum pH Level 8.4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.