Zoro Homepage

Windshield Washer Fluid, Blue

  • Mfr # PRIM91806

  • Zoro # G416487430


original price: $3.89
7% off
new price: $3.59
/ea

Key Features

Maximum pH Level
8.5
Boiling Point
187 Degrees F
Standards
OSHA
Product Form
Liquid
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM91806
Zoro #
G416487430
UPC #
840530132204
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Maximum pH Level
8.5
Boiling Point
187 Degrees F
Standards
OSHA
Product Form
Liquid
Color
Blue
Flash Point
85 Degrees F
Product Type
Windshield Washer Fluid
Item
Windshield Washer Fluid
Series
Prime Guard
Features
Effective to 0 Degrees F, Leaves No Streak or Residue Behind, Removes Light Frost, Road Grime and Dirt, Suitable for All Vehicles Including EV

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 1 gal, Product Form Liquid, Color Blue, Properties Standard, Recommended Dilution Ready to Use, Boiling Point 187 Degrees F, Features Effective to 0 Degrees F, Leaves No Streak or Residue Behind, Removes Light Frost, Road Grime and Dirt, Suitable for All Vehicles Including EV, Flash Point 85 Degrees F, Maximum pH Level 8.5, Standards OSHA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.