Zoro Homepage

Windshield Washer Fluid, Green

  • Mfr # PRIM90006

  • Zoro # G516487422


original price: $3.89
7% off
new price: $3.59
/ea

Key Features

Maximum pH Level
8.4
Series
Prime Guard
Container Size
1 gal
Features
Blasts through Road Grime and Dirt, Effective to +32 Degrees F, Leaves No Streak or Residue Behind, Suitable for All Vehicles Including EV
Boiling Point
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM90006
Zoro #
G516487422
UPC #
840530132174
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Maximum pH Level
8.4
Series
Prime Guard
Item
Windshield Washer Fluid
Features
Blasts through Road Grime and Dirt, Effective to +32 Degrees F, Leaves No Streak or Residue Behind, Suitable for All Vehicles Including EV
Boiling Point
212 Degrees F
Product Form
Liquid
Color
Green
Product Type
Windshield Washer Fluid

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 1 gal, Product Form Liquid, Color Green, Properties De-Bug, Recommended Dilution Ready to Use, Boiling Point 212 Degrees F, Features Blasts through Road Grime and Dirt, Effective to +32 Degrees F, Leaves No Streak or Residue Behind, Suitable for All Vehicles Including EV, Maximum pH Level 8.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.