Windshield Washer Fluid
Mfr # PRIM92155
Zoro # G716487420
original price: $244.99
9% off
new price: $220.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Features
Blasts through Road Grime and Dirt, Effective to +32 Degrees F, Leaves No Streak or Residue Behind, Suitable for All Vehicles Including EV
Product Type
Windshield Washer Fluid
Container Size
55 gal
Series
Prime Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIM92155
Zoro #
G716487420
UPC #
10840530132195
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Features
Blasts through Road Grime and Dirt, Effective to +32 Degrees F, Leaves No Streak or Residue Behind, Suitable for All Vehicles Including EV
Item
Windshield Washer Fluid
Product Type
Windshield Washer Fluid
Series
Prime Guard
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 55 gal, Color Blue, Properties Standard, Recommended Dilution Ready to Use, Features Blasts through Road Grime and Dirt, Effective to +32 Degrees F, Leaves No Streak or Residue Behind, Suitable for All Vehicles Including EV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.