Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Washer Fluid, Purple, 55 gal

  • Mfr # PRIM93555

  • Zoro # G210877338


product price: $287.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Freezing Point
-35 Degrees F
Boiling Point
172 Degrees F
Series
Prime Guard
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIM93555
Zoro #
G210877338
UPC #
009114935550
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Container Type
Drum
Item
Windshield Washer Fluid
Color
Purple
Freezing Point
-35 Degrees F
Boiling Point
172 Degrees F
Series
Prime Guard
Product Form
Liquid
Flash Point
84 Degrees F
Product Type
Windshield Washer Fluid
Standards
OSHA
Maximum pH Level
9.8
Features
Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost and Light Ice, Suitable for All Vehicles Including EV
VOC Content Weight Percentage
35 %
Recommended Dilution
Ready to Use

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Purple, Freezing Point -35 Degrees F, Properties De-Bug, De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Boiling Point 172 Degrees F, Features Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost and Light Ice, Suitable for All Vehicles Including EV, Flash Point 84 Degrees F, Maximum pH Level 9.8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, OR, TX, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.