0.14 in. D X 6000 in. L Screen Spline

  • Mfr # P7564
  • Zoro # G600539099
product price: 
$
29.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P7564
Zoro #
G600539099
UPC #
49793075642
Country of Origin
United States

Description

This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of .140 (9/64 in.) and measures 500 feet in length.


  • • Used to hold screen material to screen frames
  • • Round, 32-point serrated edges provide better gripping strength
  • • Hollow core design compresses for easier installation
  • • Top quality vinyl screening spline with .140 (9/64 in.) diameter
  • • For aluminum and fiberglass screening
  • • 0.140 (9/64 in.) x 500 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews