Shop GAI-TRONICS
See all product information
Create Account
Keypad Seal Door Kit, Gray, Plastic
- Mfr # 12613-001
- Zoro # G7471217
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
Keypad Mounting Panel Assembly, Keypad Seal, Keypad Spacer Plate, Nylon Washer, Screws
For Use With
Industrial Telephones
Material
Plastic
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12613-001
- Zoro #
- G7471217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Keypad Seal Door Kit
- Color
- Gray
- Includes
- Keypad Mounting Panel Assembly, Keypad Seal, Keypad Spacer Plate, Nylon Washer, Screws
- For Use With
- Industrial Telephones
- Material
- Plastic
- Type
- Accessory
- Product Type
- Keypad Seal Kit
- Compatible with Series
- 246C
- Shell Material
- Plastic
- Compatible Series
- 246C
- Wire Color
- Gray
- Compatible Product Type
- Industrial Telephones
Description
Keypad Seal Door Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 246C, Resistance Properties Not Applicable, Features Not Applicable, Color Gray, Product Type Keypad Seal Kit, For Use With Industrial Telephones, Includes Keypad Mounting Panel Assembly, Keypad Seal, Keypad Spacer Plate, Nylon Washer, Screws, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.