Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.14 in. x 500 ft. Roll Gray Spline (1 Roll)

  • Mfr # P 7662

  • Zoro # G400935596


product price: $21.55
/ea

Key Features

Finish
Gray
Insert Size
0.14 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7662
Zoro #
G400935596
UPC #
49793076625
Country of Origin
China

Dimensions

Insert Size
0.14 in.

Details

Finish
Gray

Description

This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.140 in. (9/64 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is gray. 500 ft. per roll.
  • Used for securing various screen types into window screen channels
  • UV stabilized
  • 0.140 in. diameter
  • Gray vinyl construction
  • 500 ft. roll
  • Hollow core for easy installation
  • 32 point serrated design
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.