0.145 in. D X 500 ft. L Screen Spline
- Mfr # P 8123
- Zoro # G3993218
product price:
$
42.65
/ea
Key Features
Material
Polyethylene
Finish
Black
Length (In.)
500ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 8123
- Zoro #
- G3993218
- UPC #
- 49793081230
- Country of Origin
- United States
Dimensions
- Length (In.)
- 500ft
Details
- Material
- Polyethylene
- Finish
- Black
Description
This item is a Screen Retainer Spline designed to be use for securing various types of screen fabric into a Window Screen or Screen Door Frame. It is a top quality round, smooth polyethylene with a flexible foam core. This is also an excellent substitute for metal spline.
- • Used to hold screen material to screen frames
- • Hollow core design compresses for easier installation
- • Screen retainer poly-spline use with aluminum and fiberglass screening
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.