Shop PRIME-LINE
Create Account
0.21 in. D X 300 in. L Screen Spline
- Mfr # P7527
- Zoro # G1935918
product price:
$
7.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P7527
- Zoro #
- G1935918
- UPC #
- 49793075277
- Country of Origin
- United States
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of .210 (7/32 in.) and measures 25 feet in length.
- • Used to hold screen material to screen frames
- • Round, 32-point serrated edges provide better gripping strength
- • Hollow core design compresses for easier installation
- • Top quality vinyl screening spline with .210 (7/32 in.) diameter
- • For aluminum and fiberglass screening
- • 0.210 (7/32 in.) x 25 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.