Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 0.25 in. D X 5/8 in. L Spline Channel

  • Mfr # PL7921

  • Zoro # G005309563


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Width
0.9 in
Material
Plastic
Color
Black
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7921
Zoro #
G005309563
UPC #
049793079213
Country of Origin
United States

Dimensions

Width
0.9 in
Height
1.1 in

Details

Item
Channel Pull Tab
Material
Plastic
Color
Black

Description

These spline channel pull tabs are constructed of plastic material and are black in color. They feature a 1-1/16 in. tall pull tab and a 15/16 in. wide span. These plastic spline channel lift tabs are installed in spline channels to aid in removal of window screens from window frames.


  • • Installs in spline channel to aid in removal of window screen
  • • These tabs mount beneath the screen fabric and vinyl spline
  • • Common practice requires two pull tabs to be installed at bottom of screen for level lifting and removal
  • • Plastic construction is black in color to match the charcoal-colored fiberglass screen fabric
  • • These pull tabs measure 15/16 in. wide at the base and have a 1-1/16 in. reach
  • • Each pack includes 6 pull tabs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.