Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.25 in. x 250 ft. Roll Gray Spline (1 Roll)

  • Mfr # P 7709

  • Zoro # G100935735


product price: $29.85
/ea

Key Features

Finish
Gray
Insert Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7709
Zoro #
G100935735
UPC #
49793877093
Country of Origin
China

Dimensions

Insert Size
1/4 in.

Details

Finish
Gray

Description

This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. It is 0.250 in. (1/4 in.) in diameter, and made of a top quality round, serrated vinyl with a hollow core. Color is gray. 250 ft. per roll.
  • Used for securing various screen types into window screen channels
  • UV stabilized
  • 0.250 in. diameter
  • Gray extruded vinyl
  • 250 ft.
  • Hollow core for easy installation
  • 32 point serrated design
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.