Shop PRIME-LINE
See all product information
Create Account
0.3125x94 WHT Wind Frame
- Mfr # PL 14166
- Zoro # G923777840
product price:Â
$
23.29
/ea
Sold in multiples of 12 for
$279.48
Key Features
Length
94 in
Width
0.63 in
Height
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 14166
- Zoro #
- G923777840
- UPC #
- 049793141668
- Country of Origin
- China
- Item
- Screen Frame
Dimensions
- Length
- 94 in
- Width
- 0.63 in
- Height
- 0.31 in
Description
White wind frame measuring 0.3125 by 94 inches designed for window applications with durable construction.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.