Shop PRIME-LINE
See all product information
Create Account
0.3438x72Mill Wind Frame
- Mfr # PL 14189
- Zoro # G323777778
product price:Â
$
16.35
/ea
Sold in multiples of 12 for
$196.20
Key Features
Length
72 in
Height
0.34 in
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 14189
- Zoro #
- G323777778
- UPC #
- 049793141897
- Country of Origin
- United States
- Item
- Screen Frame
Dimensions
- Length
- 72 in
- Height
- 0.34 in
- Width
- 0.63 in
Description
Wind frame measuring 0.3438 by 72 millimeters, designed for window applications, durable construction for reliable performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.