Shop PRIME-LINE
See all product information
Create Account
0.75 in. D X 1-5/16 in. L Screen Spline
- Mfr # PL 15753
- Zoro # G4691179
product price:
$
9.59
/ea
Key Features
Length (In.)
4.93 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 15753
- Zoro #
- G4691179
- UPC #
- 49793157539
- Country of Origin
- Taiwan, Province of China
- Item
- Screen Spline
- Material
- Plastic
Dimensions
- Length (In.)
- 4.93 in
Description
These loop style spline channel pull tabs are constructed of plastic material and are black in color. They feature a 3/4 in. tall pull tab and a 1-7/8 in. wide pull loop. These plastic spline channel lift tabs are installed in spline channels to aid in removal of window screens from window frames.
- • Installs in spline channel to aid in removal of window screen
- • These tabs mount beneath the screen fabric and vinyl spline
- • Common practice requires two pull tabs to be installed at bottom of screen for level lifting and removal
- • Plastic construction is black in color to match the charcoal-colored fiberglass screen fabric
- • These pull tabs measure 15/16 in. wide at the base and have a 1-1/16 in. reach
- • Each tub includes 25 pull tabs each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.