Shop PRIME-LINE
See all product information
Create Account
0.75x0.315x94 WHT Frame
- Mfr # PL 14080
- Zoro # G823777827
product price:Â
$
10.65
/ea
Sold in multiples of 20 for
$213.00
Key Features
Length
94 in
Height
0.31 in
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 14080
- Zoro #
- G823777827
- UPC #
- 049793140807
- Country of Origin
- United States
- Item
- Screen Frame
Dimensions
- Length
- 94 in
- Height
- 0.31 in
- Width
- 0.75 in
Description
White frame measuring 0.75 by 0.3125 by 94 inches suitable for various applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.