0.75x0.44x94 WHT Frame
- Mfr # PL 14042
- Zoro # G623777768
product price:Â
$
10.85
/ea
Sold in multiples of 20 for
$217.00
Key Features
Width
0.75 in
Height
0.38 in
Length
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 14042
- Zoro #
- G623777768
- UPC #
- 049793140425
- Country of Origin
- United States
- Item
- Screen Frame
Dimensions
- Width
- 0.75 in
- Height
- 0.38 in
- Length
- 94 in
Description
White frame measuring 0.75 by 0.4375 by 94 inches designed for window or door applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.