0.8 in. L Brass-Plated Gold Steel Door Pull
- Mfr # N 6846
- Zoro # G4696359
product price:
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Material
Plated Brass
Finish
Brass
For Door Thickness (In.)
3/4 in. - 1-3/4 in.
Shape
Round
Diameter
3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6846
- Zoro #
- G4696359
- UPC #
- 49793068460
- Country of Origin
- United States
- Material
- Plated Brass
- Finish
- Brass
- Item
- Closet Door Finger Pull
- Shape
- Round
- Type
- By-pass doors
Dimensions
- For Door Thickness (In.)
- 3/4 in. - 1-3/4 in.
- Diameter
- 3/4 in.
Description
This is a 3/4 in. round door pull that is pressed into the 3/4 in. diameter hole in the closet door. Silicone glue may be required if the hole has worn larger. It is plated brass and used on a variety of closet door manufacturer's doors. There are 4 pulls per package.
- • Brass plated finish
- • Inset and side mounted 3/4 in. diameter door pull
- • Used on by-pass wardrobe doors
- • Used on by-pass doors 3/4 in. - 1-3/4 in. thick
- • Used by a variety of closet door manufacturers
- • For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.