Shop PRIME-LINE
See all product information
Create Account
0.87 in. D X 0.81 in. L Matte White Plastic Closet Door Guide 1 pc
- Mfr # N 6558
- Zoro # G7702350
product price:
$
8.79
/ea
Key Features
Material
Nylon
Height
5.4 in
Finish
Matte
Width
3.8 in
Length
0.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6558
- Zoro #
- G7702350
- UPC #
- 49793065582
- Country of Origin
- China
Dimensions
- Height
- 5.4 in
- Width
- 3.8 in
- Length
- 0.65 in
Details
- Item
- Bypass Door Bottom Guides
- Material
- Nylon
- Finish
- Matte
Description
N 6558 is a set of nylon guides used on Glide-All bi-pass wardrobe door systems. They mount onto the back bottom frame section of steel panel style doors & extend into the bottom floor mounted track system.
- • Nylon material for smooth quiet action
- • Keeps doors aligned
- • Non-handed
- • Mounts to back or door
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.