1-11/16 in. D X 1.69 in. L Satin Silver Metal Bi-Fold Door Knob 1 pk
- Mfr # N 7372
- Zoro # G7697450
product price:
$
11.79
/ea
Key Features
Finish
Satin Nickel Plated
Material
Diecast
Includes
Fasteners included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7372
- Zoro #
- G7697450
- UPC #
- 49793172730
- Country of Origin
- China
Details
- Finish
- Satin Nickel Plated
- Material
- Diecast
- Includes
- Fasteners included
Description
These bi-fold door knobs are constructed of diecast and come in a satin nickel finish. They feature a wide 15/16 in. outside diameter base which prevents crushing of door panel when installed on hollow core doors. Other features of this knob include a large 1-11/16 in. diameter pull for easy gripping and a 1-3/8 in. reach. These knobs are sold 1 per package with 2 fasteners, and they are used by a variety of wardrobe door manufacturers.
- • Typically used on bi-fold doors
- • The 15/16 in. wide base helps prevent hollow door crush
- • Large 1-11/16 in. large diameter knob allows for easy grip
- • Diecast construction with a satin nickel finish
- • One knob and fastener per package
- • Mounting hardware included ( 8-32 x 1 in. Phillips Truss head screw to fit 5/8 to 7/8 in. panels, 8/32 x 1-3/4 in. Phillips Truss head screw to fit 1-3/8 to 1-5/8 in. thick panels)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.