Zoro Homepage

1-1/2 in. Outside Diameter, White, Portable Privacy Cover (2-pack)

  • Mfr # S 5084

  • Zoro # G100935193


product price: $15.99
/ea

Key Features

Finish
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 5084
Zoro #
G100935193
UPC #
49793750846
Country of Origin
United States

Details

Finish
White
Material
Plastic
Item
Door Viewer Privacy Cover

Description

These door viewer privacy covers are constructed of plastic and come white in color. Both privacy covers feature a large 1-7/16 in. outside diameter cover for privacy and easy gripping during insertion and removal from a door viewer peephole. Each package contains two privacy covers, one with a 3/8 in. outside diameter stem and one with a 7/16 in. outside diameter for use with larger viewers. Provides privacy against the use of reverse peephole spy tool lenses, like cameras, scopes and phone apps. Portable door viewer privacy covers like these can be used on hotels when traveling, on apartment doors, office doors, service doors, homes, and dorm rooms. For a non-portable, fixed door viewer privacy cover see Prime-Line part S 5087.
  • Used by numerous homeowners as added security at home or the office
  • Used to cover door viewer and peepholes from the inside
  • 9/16 in. inside diameter with 1-1/2 in. outer diameter base plate
  • White plastic construction
  • 2-pack
  • For a non-portable viewer cover see Prime-Line part S 5086
  • Easy push in installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.