Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Star Shaped Top, Gray (Single Pack)

  • Mfr # M 6023

  • Zoro # G700921923


product price:  $8.29
/ea

Key Features

Color/Finish
Gray
Size
1-5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M 6023
Zoro #
G700921923
UPC #
49793060235
Country of Origin
United States

Dimensions

Size
1-5/16 in.

Details

Color/Finish
Gray

Description

This is a gray vinyl swinging shower door sweep with a Star shaped insert at the top that fits into an extrusion slot on the bottom of the door. The 1/8 in. star shape inserts into a similar extruded shape in the bottom of the aluminum framed swinging shower door. The sweep projects down 1-3/16 in. from the bottom of the door frame.
  • Used as a shower door sweep
  • Star shaped insert on top of sweep
  • 1-5/16 in. wide
  • Gray vinyl construction
  • 36 in. length
  • Slide in design
  • No tools required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.