Shop PRIME-LINE
See all product information
Create Account
1-1/4 in. Ball Bearing Stainless Steel Sliding Door Roller Assembly (Single Pack)
Mfr # D 1932
Zoro # G600935624
product price:Â
$
22.95
/ea
Key Features
Material
Stainless Steel
Finish
Stainless Steel
Bearings
ball bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 1932
- Zoro #
- G600935624
- UPC #
- 49793019325
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Bearings
- ball bearing
Description
This is an diecast plain back patio door roller assembly with a 1-1/4 in. concave stainless steel ball bearing roller, and used by Trimview and a variety of other patio door manufacturers. It is diecast plain back housing is 11/16 in. wide, 1 in. tall and 2-5/8 in. long. The adjustment screw is in the back end. There is a 1/4-20 threaded mounting hole in the back end.Used by Trimview and a variety of manufacturers of metal framed sliding patio doors 1/4-20 threaded mounting hole on the back end 1-1/4 in. diameter concave ball bearing roller Stamped steel housing and roller Adjustable Easy to install A slotted head screwdriver will be required for installation For further dimensional information, please see the line drawing