Shop PRIME-LINE

1-1/4 in. D X 5/16 in. L Nylon/Steel Roller Assembly 1 pk

  • Mfr # D 1720
  • Zoro # G1766323

product price: 
$
12.95
/ea

Key Features

Height
5.35 in
Length
0.75 in
Width
3.75 in
Material
Nylon/Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D 1720
Zoro #
G1766323
UPC #
49793017208
Country of Origin
United States
Item
Roller Assembly
Material
Nylon/Steel

Dimensions

Height
5.35 in
Length
0.75 in
Width
3.75 in

Description

This sliding glass door roller assembly is constructed from steel and features a height-adjustable housing. It is a "K" tab patio door roller assembly with a 1-1/4 in. concave or grooved nylon ball bearing roller. The "K" tab style back end is a T shaped tab that is simply slid up into a similar T shaped receptacle in the bottom of the patio door. No screws are required. The housing is 5/8 in. wide and 1-3/16 in. tall with a flare and 3/4 in. dimple width. The concaved (grooved) edge wheels installed in these roller assemblies are constructed of plastic and include steel ball bearings for smooth and long-lasting operation. The wheels are designed to glide on a single raised aluminum or steel track. This item includes only one roller assembly per package, but a total of 2 roller assemblies are required for each sliding door. These roller assemblies are used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies. Installation easy to install with a few simple tools. Refer to dimensional line drawing to match product specifications. This style roller is used on International and similar styled patio doors.


  • • Used by International and a variety of other sliding patio door manufacturers
  • • K tab style housing
  • • 1-1/4 in. diameter concave plastic roller
  • • Stamped steel housing with ball bearing roller
  • • Features rear screw adjustment
  • • Used on metal framed sliding patio doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.