
1-1/4 in. for International Plastic Ball Bearing Sliding Door Roller Assembly (Single Pack)
Mfr # D 1720
Zoro # G400935657
product price: $9.69
/eaKey Features
Max Wheel Dia.
1-1/4in
Finish
Yellow Zinc
Type
Sliding Door Roller
Bearings
Ball bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D 1720
Zoro #
G400935657
UPC #
49793017208
Country of Origin
China
Dimensions
Max Wheel Dia.
1-1/4in
Details
Finish
Yellow Zinc
Type
Sliding Door Roller
Bearings
Ball bearing
Description
This sliding glass door roller assembly is constructed from steel and features a height-adjustable housing. The concaved (grooved) edge wheels installed in these roller assemblies are constructed of plastic and include steel ball bearings for smooth and long-lasting operation. The wheels are designed to glide on a single raised aluminum or steel track. This item includes only one roller assembly per package, but a total of 2 roller assemblies are required for each sliding door. These roller assemblies are used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies. Installation easy to install with a few simple tools. Refer to dimensional line drawing to match product specifications. This style roller is used on International and similar styled patio doors.Used by International and a variety of other sliding patio door manufacturers K-tab style housing 1-1/4 in. diameter concave plastic roller Stamped steel housing with ball bearing roller Features rear screw adjustment Used on metal framed sliding patio doors A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.