Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Steel Ball Bearing, F-Tab Style Rollers (Single Pack)

  • Mfr # D 1509

  • Zoro # G500935526


product price: $9.65
/ea

Key Features

Max Wheel Dia.
1-1/4in
Finish
Yellow Zinc
Bearings
Ball bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 1509
Zoro #
G500935526
UPC #
49793015099
Country of Origin
China

Dimensions

Max Wheel Dia.
1-1/4in

Details

Item
F-Tab Style Rollers
Finish
Yellow Zinc
Bearings
Ball bearing

Description

This is an F-tab patio door roller assembly with a 1-1/4 in. concave ball bearing roller that replaces the Old Style design. Used on Sun Valley, Fullview, Glasco and a variety of other sliding patio door manufacturers. When the corner screw passes through the "F" tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together. The housing is 9/16 in. wide and 1-9/32 in. tall, with a rear adjusting screw.
  • Used by Sun Valley, Fullview, Glasco and a variety of other metal sliding patio door manufacturers
  • When the corner screw passes through the F-tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together
  • Rear adjustment screw
  • Stamped steel housing with a ball bearing rollers
  • 1-1/4 in. concave steel roller
  • Replaces old style F style assemblies that slid into an extruded channel in the bottom rail
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.