Shop PRIME-LINE
See all product information
Create Account
1-3/4 in. Antique Brass-Plated Stamped Steel Double Hung Sliding
- Mfr # F 2566
- Zoro # G000935415
product price:Â
$
9.79
/ea
Key Features
Material
Steel
Finish
antique brass-plated
Includes
one lock body, one keeper, installation fasteners and simple instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F 2566
- Zoro #
- G000935415
- UPC #
- 49793025661
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- antique brass-plated
- Includes
- one lock body, one keeper, installation fasteners and simple instructions
Description
These sash locks are constructed of stamped steel and come in an antique brass-plated finish. They feature a draw tight cam action latching design, and they are designed for use on wooden double hung windows. These locks mount onto the checkrails (meeting rails) of the top and bottom sash, and they install with two fasteners each (the lock and keeper). These cam-action sash locks are used by many to replace missing or damaged locks, and each are simple to install.Compatible with vertical sliding single and double hung wood windows Can be used alone or in pairs for increased security The lock has a 1-3/4 in. hole center pattern, while the keeper has a 1-1/2 in. hole center pattern Constructed of stamped steel and finished in an antique brass plating Use of these sash locks help increase the security of your windows Easy to install in less than 30 minutes with a few simple tools Includes mounting hardware and installation instructions so you have everything you need to make your home more secure For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.