Zoro Homepage

1-3/4 in. Stem, Brown Plastic Window Crank Handle (1 Pair)

  • Mfr # R 7001

  • Zoro # G100933434


product price: $9.95
/pk 2, $4.98/ea

Key Features

Material
Plastic
Size
5/16 in.
For Use With
Used on light, small windows
Color
Brown
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7001
Zoro #
G100933434
UPC #
49793070012
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16 in.

Details

Material
Plastic
For Use With
Used on light, small windows
Color
Brown
Includes
Mounting Hardware

Description

This is a window crank handle meant for small windows and used mainly in recreational vehicles. Made of brown plastic. It fits on a 5/16 in. spindle, and is internally serrated.
  • Used on RV style crank-out windows
  • Fits 5/16 in. spindle
  • 1-3/4 in. stem
  • Brown plastic construction
  • Used on light, small windows
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.