1-3/4 in. White Painted Stamped Steel Double Hung Sash Lock with Draw

  • Mfr # F 2618

  • Zoro # G100934363


product price:  $10.66
/ea

Key Features

Type
cam-type locking mechanism
Material
Stamped Steel
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2618
Zoro #
G100934363
UPC #
49793026187
Country of Origin
China

Details

Type
cam-type locking mechanism
Material
Stamped Steel
Finish
White

Description

These sash locks are constructed of stamped steel and come in an antique brass-plated finish. They feature a draw tight cam action latching design, and are designed for use on wooden double hung windows. Locks mount onto the checkrails (meeting rails) of the top and bottom sash, and they install with two fasteners each (the lock and keeper). Cam-action sash locks are used by a variety of consumers to replace missing or damaged locks, and each are easy to install.
  • Designed to fit most double hung windows
  • Cam action style lock
  • Two different mounting hole centers
  • Stamped steel with white painted finish
  • 2-3/16 in. overall width
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.