Zoro Homepage

1-3/4 in. x 4-1/2 in. Thick Solid Brass Lock and Door Reinforcer

  • Mfr # U 9573

  • Zoro # G300933470


product price: $20.99
/ea

Key Features

Height
1-3/8 in.
Material
Solid Brass
Color
Brass
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9573
Zoro #
G300933470
UPC #
49793095732
Country of Origin
China

Dimensions

Height
1-3/8 in.

Details

Material
Solid Brass
Color
Brass
Finish
Brass

Description

This is a solid brass door reinforcer with an antique brass finish. Helps prevent a forced entry. Typically used on wood or metal doors that are 1-3/4 in. thick with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts, or combination locksets. It features one 2-1/8 in. bore with a 2-3/8 in. backset.
  • Designed for single bore doors with a 2-3/8 in. backset
  • Helps protect against a forced entry
  • For use on doors 1-3/4 in. thick that have mortise or drive-in latches
  • Solid brass in an antique brass finish
  • Pre-punched for mounting
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.