Zoro Homepage

1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in

  • Mfr # U 9588

  • Zoro # G900933368


product price: $30.15
/ea

Key Features

Height
1-3/4 in.
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9588
Zoro #
G900933368
UPC #
49793095886
Country of Origin
China

Dimensions

Height
1-3/4 in.

Details

Finish
Stainless Steel

Description

This lock and door reinforcer is constructed of stainless steel and fits 1-3/4 in. thick doors. Assists in preventing forced entry by reinforcing the weak spot of an entry door, and it can be used on both metal and wood doors. Accommodates key-in knob locksets on doors that have a backset of 2-3/4 in. These door reinforcers are easy to install and they are used by many. All installation fasteners are included with this item. This guard features a 2-1/8in bore, 2-3/4in backset, 1-3/4in door thickness, 3-7/8in width, 9in height.
  • Designed for single bore doors with a 2-3/4 in. backset
  • Helps protect against a forced entry
  • For use on doors 1-3/4 in. thick that have mortise or drive-in latches
  • Solid brass in a stainless steel finish
  • Pre-punched for mounting
  • All the necessary mounting hardware is included for a quick and easy installation
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.