Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. Bi-Fold Door Knobs, Matte Black Finish (Single Pack)

  • Mfr # N 7568

  • Zoro # G911928872


product price: $11.15
/ea

Key Features

Color
Matte Black
Mounting Hole Size
1-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7568
Zoro #
G911928872
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Size
1-3/8 in.

Details

Color
Matte Black

Description

These bi-fold doorknobs are constructed of zinc diecast and come in a satin nickel-plated finish. They feature wide 15/16 inch diameter bases that help prevent crushing of hollow door panels, and their large 1-11/16 inch diameter pulls facilitate gripping, pulling and pushing. These knobs have a 1-3/8 inch reach from base to outermost surface, and they strong, durable and made to last. Use these knobs to replace old, unsightly or missing doorknobs on bi-fold doors. They are sold one (1) per package with two (2) fasteners, and they are used by many wardrobe door manufacturers. Installation is quick and easy and everything needed is provided – one bi-fold door knob per package with (2) fasteners.


  • • Replace old, unsightly or missing door knobs on your bi-fold doors with these satin nickel-plated, large diameter door knobs
  • • The wide base of this bi-fold door knob prevents crushing of a door panel when installed on hollow doors, and the large diameter allows for easy gripping
  • • Installation is quick and easy and everything needed is provided 1 door knob per package with 2 fasteners, these door knobs are used by many wardrobe door manufacturers
  • • Made with zinc diecast construction and an satin nickel-plated finish, these door knobs are strong, durable and made to last
  • • This door knob has an 1-11/16 inch outside diameter, 1-3/8 inch reach and 15/16 inch base diameter
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.