
Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish (Single Pack)
Mfr # U 9555
Zoro # G300933265
product price: $18.59
/eaKey Features
Height
1-3/8 in.
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9555
Zoro #
G300933265
UPC #
49793095558
Country of Origin
China
Dimensions
Height
1-3/8 in.
Details
Finish
Brass
Description
This lock and door reinforcer is constructed of solid, polished brass and fits 2-1/8 in. bores on 1-3/8 in. doors. This security device assists in preventing forced entry by reinforcing the weak spot of an entry door, and it can be used on both metal and wood doors. Accommodates key-in knob locksets on doors that have a backset of 2-3/8 in. These door reinforcers are easy to install and they are used by many. All installation fasteners are included with this item. Designed for single bore doors with a 2-3/8 in. backset Helps protect against a forced entry For use on doors 1-3/8 in. thick that have mortise or drive-in latches Solid brass in bright brass finish Pre-punched for mounting All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.